
Koto Focus Architectural LED Light Engine, 1510 MAX.lm, 3500K
Mfr # ELK2130D-FC
Zoro # G216173274
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Lumens
1430 MAX.
Max. Wattage
18.9 W
CRI
95+
Color Temperature
3000K
Damp Location
cUL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELK2130D-FC
Zoro #
G216173274
UPC #
633999208043
Country of Origin
China
Details
Lumens
1430 MAX.
Max. Wattage
18.9 W
CRI
95+
Color Temperature
3000K
Damp Location
cUL Listed
Lamp Type
LED
Wet Location
cUL Listed w/Wet Location Trim
Beam Angle
18° - 50°
Description
Koto Adjustable Beam 18 degrees - 50 degrees Angles. Works with 2, 3in, 4in, 5 and 6 Architectural Koto Housings and Koto Trims
- Includes white and black snoot
- Light engine used with KotoTM Architectural Housings
- See KotoTM Architectural housings for lumen output options
- Driver on housing extends lifespan and allows for more dimming and EM options
- Adjustable Focus: 18o to 50o with a simple twist of the lens
- Works in 2, 3′′, 4′′, 5 and 6 ELCO housings with KotoTM twist-&-lock trims
- Excellent color rendering 95+-CRI
- Title 24 JA8 2016-Registered
- Life span of 50,000 hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.