Shop NUWATT
See all product information
Create Account
4 Inch 2 Hour Baffle Trim Fire Rated Recessed Lighting Canless LED Lights 2700K-5000K, 900LM, 6PK
- Mfr # NW-PB-DL-4-12W-5CT-FR-WH-6P
- Zoro # G915537315
product price:Â
$
209.99
/pk of 6, $35.00/ea
Free Shipping & Returns
Key Features
Lumens
900
Voltage
120V
Length
4.87 in
Width
4.87 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-PB-DL-4-12W-5CT-FR-WH-6P
- Zoro #
- G915537315
- UPC #
- 810066274501
- Country of Origin
- China
Dimensions
- Length
- 4.87 in
- Width
- 4.87 in
Details
- Lumens
- 900
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- White
- Housing Material
- High Temperature Fire Resistant Red Paint, Fire Rated Steel Back, Aluminum, Acrylic
- Standards
- Energy Star, UL 263,-UL/598, ASTME119, & CAN ULC S101, ETL
- Watts
- 12W
- Dimmable / Non-Dimmable
- Standard Dimmer
- Shape
- Round
- Features
- Adjustable Color Temperature, Dimmable, Easy Installation Slim Wafer LED Light, 2 Hour Fire Rated Recessed Light, Water Resistant
- Installation Type
- Canless Recessed Light
Description
Introducing Nuwatt's latest innovation: the All-in-One Fire Rated 4 Inch LED Recessed Lights with Baffle Trim. Our deep baffle canless recessed lighting is reinforced with a heat-resistant steel casing for maximum 2-Hour Fire Rated protection. Making this regressed LED downlight eliminate the need for fire rated light covers. Tested rigorously to meet fire resistance standards UL 263, ASTME119 & CAN ULC S101. But the benefits don't end there. You can significantly reduce your electricity bills with its Energy Star certification. This baffle light fixture consumes just 12W while emitting an outstanding 900LM of brightness. Plus, take control of your lighting ambiance with five selectable color temperature options. Ranging from Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, and Daylight 5000K while at a high CRI 90 rating for high color accuracy. And with a TRIAC dimmable switch, you can adjust brightness effortlessly from 10% to 100% on 120V AC, compatible with standard dimmer switches for added convenience. Additionally, Nuwatt 4in LED Recessed Lighting can securely fit into standard hole saw cutouts. Just use the easy to use aluminum spring clips and remote junction box for easy installation in residential and commercial ceilings, whether it be indoor or outdoor. We have pioneered the best fire rated recessed light at an affordable cost, and the best part is you wont have to compromise on quality.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.