Zoro Homepage

LED Brick Light with Open Faceplate

  • Mfr # ELST83W

  • Zoro # G104100092


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000 K
Lumens
340 lm
Voltage
120V
Lamp Type
LED
Max. Wattage
5.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST83W
Zoro #
G104100092
UPC #
633999450992
Country of Origin
China

Details

Color Temperature
3000 K
Lumens
340 lm
Voltage
120V
Lamp Type
LED
Max. Wattage
5.4 W
CRI
90+
Housing Finish
White

Description

ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.