Beckham 3 Light Exterior 21.3 In. Textured Bronze
- Mfr # F6387-TBZ
- Zoro # G915390262
product price:Â
$
428.00
/ea
Free Shipping & Returns
Key Features
Length
6 in
Light Bulb Wattage
60W
Shade Material
Glass
Standards
ETL Wet
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6387-TBZ
- Zoro #
- G915390262
- UPC #
- 782042467729
- Country of Origin
- China
- Item
- Exterior
- Light Bulb Wattage
- 60W
- Shade Material
- Glass
- Standards
- ETL Wet
- Bulb Included
- No
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Finish
- Textured Bronze
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 3
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Material
- Steel
- Battery Included
- No
- Slope Compatible
- No
Dimensions
- Length
- 6 in
- Width
- 6 in
- Canopy Width
- 4.75 in
- Height
- 21.25 in
Description
A slender, metal framework with clean, modern lines pairs with large panels of clear glass and classic candlestick bulbs to form this stately exterior wall sconce, pendant, and post. The visible rectangular backplate reflects light beautifully and both the Forged Iron and Texture Bronze finishes bring an added elegance to any outdoor setting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.