Zoro Homepage

LED Diecast Aluminum Pendant, 3-CCT, 1920lm, Black

  • Mfr # EDL81CT3W

  • Zoro # G116227619


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Watts
18 W
Lumens
1490
Color Temperature
3000K, 3500K, 4000K
Voltage
120V
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDL81CT3W
Zoro #
G116227619
UPC #
633999227754
Country of Origin
China

Details

Watts
18 W
Lumens
1490
Color Temperature
3000K, 3500K, 4000K
Voltage
120V
Finish
White
Lamp Type
LED
Beam Angle
38°
Damp Location
Listed

Description

  • 3 x 8-Pendant.
  • Diecast aluminum housing.
  • Standard 38° lens included, EP722C - 15°, EP723C - 25° available.
  • Dimmable.
  • Canopy included.
  • 3/8 OD steel stem (sold separately).
  • Snoot available (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.