Zoro Homepage

LED Gordian Track Fixture

  • Mfr # ET620CT3DB

  • Zoro # G704095644


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000 K, 3500 K, 4000 K
Lumens
2200 lm
Fixture Wattage
30 W
Beam Angle
38°
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET620CT3DB
Zoro #
G704095644
UPC #
-
Country of Origin
China

Details

Color Temperature
3000 K, 3500 K, 4000 K
Lumens
2200 lm
Fixture Wattage
30 W
Beam Angle
38°
Finish
Black
Voltage
120V
Lamp Type
LED

Description

All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.