LED Gordian Track Fixture, Mini, 2700K, 3000K, 3500K, 4000K, 5000K, All White
- Mfr # ET618CT5DB
- Zoro # G916155211
product price:
$
69.95
/ea
Key Features
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Voltage
120 V
Finish
White
Beam Angle
38 Degrees
Lumens
750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET618CT5DB
- Zoro #
- G916155211
- UPC #
- 633999446292
- Country of Origin
- China
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Voltage
- 120 V
- Finish
- White
- Beam Angle
- 38 Degrees
- Lumens
- 750
- Maximum Fixture Wattage
- 10 W
- Suggested Bulb Type
- LED
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track
- Solid diecast aluminum fixture
- Integrated driver
- 180° tilt, 358° rotation
- 50,000 hours life-span
- 38° Beam Angle Standard
- Includes 15° & 24° lens
- CCT Switch available in select fixtures
- This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.