Zoro Homepage

LED Pipe Wall Wash Track Fixture, CCT Switch, 1000lm, White

  • Mfr # ETW44CT5W

  • Zoro # G616154842


product price: $214.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Lamp Type
LED
Max. Wattage - Track Lighting Head
58 W
Lumens
4000
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETW44CT5W
Zoro #
G616154842
UPC #
633999450275
Country of Origin
China

Details

CRI
90+
Lamp Type
LED
Max. Wattage - Track Lighting Head
58 W
Lumens
4000
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Finish
White

Description

  • Frosted lens for even light distribution
  • Polycarbonate adapter with copper conductor
  • This track head comes standard as H Style J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head For L style please order PLTHI (W/B) with the track head Note these must be factory installed
  • 180 ̊ tilt, 358 ̊ rotation
  • 50,000 hours life-span
  • Meets Title 24, JA8-2022 Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.