
Line Voltage Pendants
Mfr # E12AT
Zoro # G004101021
product price: $59.95
/eaKey Features
Housing Finish
Athena
Lamp Type
Medium Base (E26)
Voltage
120V
Fixture Wattage
60 W
Standards
Suitable for Wet Locations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12AT
Zoro #
G004101021
UPC #
633999256938
Country of Origin
China
Details
Housing Finish
Athena
Lamp Type
Medium Base (E26)
Voltage
120V
Fixture Wattage
60 W
Standards
Suitable for Wet Locations
Description
This ELCO LIGHTING brand Line Voltage Pendant features a Medium Base (E26) lamp type, a voltage of 120V, and a fixture wattage of 60W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.