Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini LED Frosted Lens Step Light, 3-CCT Switch, 200lm, White

  • Mfr # ELST29CT3BZ

  • Zoro # G716173217


product price: $37.59
/ea

Key Features

Color Temperature
3000K, 4000K, 5000K
Lumens
200
Lamp Type
LED
CRI
90+
Watts
3.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST29CT3BZ
Zoro #
G716173217
UPC #
633999243822
Country of Origin
China

Details

Color Temperature
3000K, 4000K, 5000K
Lumens
200
Lamp Type
LED
CRI
90+
Watts
3.5 W
Fixture Voltage
120V
Housing Finish
Bronze
Wet Location
Listed

Description

ELCOfts Ibis Collection consists of diecast wet location mini LED Step Lights featuring a 3-CCT Switch allowing to manually switch to desire color temperature 3000K, 4000K, or 5000K.


  • Frosted Lens single piece diecast aluminum faceplate.
  • Powder coated faceplate.
  • Horizontal or Vertical mounting.
  • Integrated LED board and driver.
  • Diffused lens behind faceplate.
  • Wet Location listed for indoor or outdoor use.
  • Mounts in a standard single gang box.
  • Life span of 50,000 hours L70.
  • Input Volt: 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.