
Mini LED Frosted Lens Step Light with 3-CCT Switch, All White
Mfr # ELST29CT3W
Zoro # G216173212
product price: $34.49
/eaKey Features
CRI
90+
Color Temperature
3000K, 4000K, 5000K
Fixture Voltage
120V
Watts
3.5 W
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELST29CT3W
Zoro #
G216173212
UPC #
633999242818
Country of Origin
China
Details
CRI
90+
Color Temperature
3000K, 4000K, 5000K
Fixture Voltage
120V
Watts
3.5 W
Lamp Type
LED
Lumens
200
Housing Finish
White
Wet Location
Listed
Description
ELCOfts Ibis Collection consists of diecast wet location mini LED Step Lights featuring a 3-CCT Switch allowing to manually switch to desire color temperature 3000K, 4000K, or 5000K.
- Frosted Lens single piece diecast aluminum faceplate.
- Powder coated faceplate.
- Horizontal or Vertical mounting.
- Integrated LED board and driver.
- Diffused lens behind faceplate.
- Wet Location listed for indoor or outdoor use.
- Mounts in a standard single gang box.
- Life span of 50,000 hours L70.
- Input Volt: 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.