
Sky Panels Mounting Bracket
Mfr # ELSP83DXCT3W
Zoro # G216155133
product price: $65.99
/eaKey Features
Color Temperature
3000K, 3500K, 4000K
CRI
90+
Finish
White
Fixture Wattage
17 W
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELSP83DXCT3W
Zoro #
G216155133
UPC #
633999204526
Country of Origin
China
Details
Color Temperature
3000K, 3500K, 4000K
CRI
90+
Finish
White
Fixture Wattage
17 W
Lamp Type
LED
Voltage
120/277V
Lumens
1400
Wet Location
Listed
Description
0-10V Dimmable edge-lit LED technology with glare control lens for even glow.
- Fits 4 Octagon and Square junction boxes (1 1/2 Minimum in depth)
- Fits 4 and 6 housings and optional mounting accessories
- 120/277V, 0-10V Dimmable
- Switch to desire CCT: 3000K, 3500K, 4000K
- Edge-lit LED technology
- Glare controlled lens
- IC Rated and Wet Location Rated
- ETL Listed
- JA8 2016-E-Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.