Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver, FIELDSET, 0-10V, 4-5/16in-L, 1PK

  • Mfr # FIELDSET OTI 25W UNV 1A2 1DIM DIM-1 FS

  • Zoro # G815628533


product price: $59.95
/ea

Key Features

Output Voltage
8 to 55V DC
Width
2 3/8 in
Height
1 3/16 in
Output Current
150 to 1,500 mA
Brand and Series
Fieldset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIELDSET OTI 25W UNV 1A2 1DIM DIM-1 FS
Zoro #
G815628533
UPC #
00197589480023
Country of Origin
United States

Dimensions

Width
2 3/8 in
Height
1 3/16 in
Length
4 5/16 in

Details

Output Voltage
8 to 55V DC
Output Current
150 to 1,500 mA
Brand and Series
Fieldset
Item
LED Driver, FIELDSET
Input Voltage
120 to 277V AC
Environmental Rating
Damp Location
Intended LED Usage
Fixture Array
Warranty
5 yr Limited
Power Factor - Minimum
0.9
Input Current - Maximum
0.28 A
Max. Case Temp.
90 Degrees C
Driver Mounting Location
Remote Mount
LED Driver Protection
Over-Temperature Protection, Overload Protection, Overvoltage Protection, Short-Circuit Protection
Total Harmonic Distortion
20 %
Min. Ambient Temp.
-30 Degrees C
Output Technology
Programmable
Max. Ambient Temp.
50 Degrees C
Programming Method
Programming Tool
Dimming Range
100% to 1%
Dimming Method
0-10V
Driver Class
Class 2
Dimming Type
Full Continuous Dimming
Frequency
50/60 Hz
Power Output - Maximum
25 W
Standards
cULus
Ouput Constant
Constant Current
Case Form Factor
Compact

Description

Fieldset, LED Driver, FIELDSET, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 8 to 55V DC Output Voltage, 150 to 1,500 mA Output Current, 4 5/16 in Length, 2 3/8 in Width, 1 3/16 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.