Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver, FIELDSET, 0-10V, 4-3/16in-L, 1PK

  • Mfr # FIELDSET OTI 40W UNV 1A4 1DIM DIM-1 FS

  • Zoro # G615628375


product price: $62.19
/ea

Key Features

Input Voltage
120 to 277V AC
Environmental Rating
Damp Location
Brand and Series
Fieldset
Width
2 3/8 in
Output Voltage
8 to 55V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIELDSET OTI 40W UNV 1A4 1DIM DIM-1 FS
Zoro #
G615628375
UPC #
00197589480030
Country of Origin
United States

Dimensions

Width
2 3/8 in
Length
4 3/16 in
Height
1 3/16 in

Details

Input Voltage
120 to 277V AC
Environmental Rating
Damp Location
Brand and Series
Fieldset
Output Voltage
8 to 55V DC
Output Current
400 to 1,400 mA
Item
LED Driver, FIELDSET
Power Output - Maximum
40 W
Programming Method
Programming Tool
LED Driver Protection
Over-Temperature Protection, Overload Protection, Overvoltage Protection, Short-Circuit Protection
Input Current - Maximum
0.41 A
Case Form Factor
Compact
Frequency
50/60 Hz
Min. Ambient Temp.
-30 Degrees C
Standards
cULus
Total Harmonic Distortion
20 %
Power Factor - Minimum
0.9
Intended LED Usage
Fixture Array
Dimming Method
0-10V
Driver Mounting Location
Remote Mount
Max. Case Temp.
90 Degrees C
Driver Class
Class 2
Max. Ambient Temp.
50 Degrees C
Dimming Range
100% to 1%
Ouput Constant
Constant Current
Output Technology
Programmable
Dimming Type
Full Continuous Dimming
Warranty
5 yr Limited

Description

Fieldset, LED Driver, FIELDSET, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 8 to 55V DC Output Voltage, 400 to 1,400 mA Output Current, 4 3/16 in Length, 2 3/8 in Width, 1 3/16 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.