LEDDriver, FIELDSET, 0-10V, 6-5/8in-L, 1PK

  • Mfr # FIELDSET OTI 100W UNV 1250C 2DIM P6 FS

  • Zoro # G315628514


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 to 277V AC
Environmental Rating
Damp Location
Brand and Series
Fieldset
Length
6 5/8 in
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIELDSET OTI 100W UNV 1250C 2DIM P6 FS
Zoro #
G315628514
UPC #
00197589480306
Country of Origin
United States

Dimensions

Length
6 5/8 in
Height
1 1/2 in
Width
2 3/8 in

Details

Item
LED Driver, FIELDSET
Input Voltage
120 to 277V AC
Environmental Rating
Damp Location
Brand and Series
Fieldset
Output Voltage
30 to 100V DC
Output Current
600 to 1,250 mA
Frequency
50/60 Hz
Dimming Method
0-10V
Intended LED Usage
Fixture Array
Driver Class
Class 2
Total Harmonic Distortion
10 %
Power Factor - Minimum
0.95
Standards
cULus
Output Technology
Programmable
Input Current - Maximum
0.95 A
Max. Case Temp.
90 Degrees C
Dimming Range
100% to 10%
Min. Ambient Temp.
-40 Degrees C
Programming Method
Programming Tool
Warranty
5 yr Limited
Case Form Factor
Compact
Power Output - Maximum
100 W
Max. Ambient Temp.
55 Degrees C
Ouput Constant
Constant Current
Driver Mounting Location
Remote Mount
LED Driver Protection
Over-Temperature Protection, Overload Protection, Overvoltage Protection, Short-Circuit Protection

Description

Fieldset, LED Driver, FIELDSET, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 30 to 100V DC Output Voltage, 600 to 1,250 mA Output Current, 6 5/8 in Length, 2 3/8 in Width, 1 1/2 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.