LEDDriver, FIELDSET, 0-10V, 9-7/16in-L, 1PK

  • Mfr # FIELDSET OTI 180W 277480V 1250C 2DIM P6

  • Zoro # G715628497


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Height
1 1/2 in
Environmental Rating
Damp Location
Length
9 7/16 in
Width
2 3/8 in
Input Voltage
277 to 480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FIELDSET OTI 180W 277480V 1250C 2DIM P6
Zoro #
G715628497
UPC #
00197589740776
Country of Origin
United States

Dimensions

Height
1 1/2 in
Length
9 7/16 in
Width
2 3/8 in

Details

Environmental Rating
Damp Location
Input Voltage
277 to 480V AC
Output Current
600 to 1,250 mA
Output Voltage
70 to 210V DC
Brand and Series
Fieldset
Item
LED Driver, FIELDSET
Driver Mounting Location
Remote Mount
Warranty
5 yr Limited
Intended LED Usage
Fixture Array
Max. Case Temp.
90 Degrees C
Ouput Constant
Constant Current
Frequency
50/60 Hz
Min. Ambient Temp.
-40 Degrees C
Power Factor - Minimum
0.95
Max. Ambient Temp.
55 Degrees C
Dimming Range
100% to 10%
Standards
cULus
Power Output - Maximum
180 W
Output Technology
Programmable
Driver Class
Class 2
Dimming Method
0-10V
Total Harmonic Distortion
15 %
Programming Method
Programming Tool
Input Current - Maximum
0.71 A
Case Form Factor
Linear
LED Driver Protection
Over-Temperature Protection, Overload Protection, Overvoltage Protection, Short-Circuit Protection

Description

Fieldset, LED Driver, FIELDSET, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 277 to 480V AC Input Voltage, 70 to 210V DC Output Voltage, 600 to 1,250 mA Output Current, 9 7/16 in Length, 2 3/8 in Width, 1 1/2 in Height, Case Form Factor Linear, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.