Zoro Homepage

1" Barbed x MNPT Tee PK 10

  • Mfr # T16-16WP

  • Zoro # G1789006


product price: $16.15
/pk 10, $1.61/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T16-16WP
Zoro #
G1789006
UPC #
-
Country of Origin
Mexico

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Hex Size
1 3/8 in
Fitting Side B Tube Inner Diameter
1 in
Fitting Side C Tube Inner Diameter
1 in
Fitting Side A Pipe Size
1 in
Fitting Side 2 Tube Inner Diameter
1 in
Fitting Side 1 Pipe Size
1 in
Fitting Side 3 Tube Inner Diameter
1 in

Details

Item
Barbed Tee
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Max. Pressure
150 psi
Compliance
RoHS Compliant
Basic Pipe Fitting Material
Plastic
Color
White
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Temp. Range
9 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Tee
Resistance Properties
Chemical-Resistant
Minimum Operating Temperature
9 Degrees F
Fitting Side C Connection Type
Barbed
Application
Chemical
Standards
RoHS
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
125 psi @ 70 Degrees F
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
MNPT
Fitting Material
Polypropylene
Barb Style
Single Barb
Fitting Shape
Tee
Connector Type
Adapter
Fitting Side 1 Connection Type
MNPT
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
20 Degrees F
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum
150 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Fitting Side 3 Connection Type
Barbed

Description

Barbed Tee, Specific Fitting Shape Adapter Tee, Application Chemical, Barb Style Single Barb, Fitting Material Polypropylene, Material Grade Not Applicable, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.