Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Barbed 90 Degree Elbow PK 10

  • Mfr # L0-8WP

  • Zoro # G2484167


product price: $9.99
/pk 10, $1.00/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Barb Size
Single Barb
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0-8WP
Zoro #
G2484167
UPC #
-
Country of Origin
Germany

Dimensions

Barb Size
Single Barb
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed
Color
White
Compliance
RoHS Compliant
Temp. Range
9 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
Max. Pressure
150 psi
Barb Style
Single Barb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
9 Degrees F
Fitting Side B Connection Type
Barbed
Standards
RoHS
Resistance Properties
Chemical-Resistant, Physical-Resistant
Maximum Operating Pressure
125 psi @ 70 Degrees F
Fitting Material
Polypropylene
Fitting Side A Connection Type
Barbed
Fitting Shape
90 Degrees Elbow
Application
Chemical, Pharmaceutical
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
150 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
9 Degrees F

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow, Application Chemical, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Minimum Operating Temperature 9 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.