Zoro Homepage

1/2" x 5/16" Barbed 316L SS Reducing Tee Sch 10

  • Mfr # RT8-5SS

  • Zoro # G3239074


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
Reducing Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed
Tube Size
1/2 in x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT8-5SS
Zoro #
G3239074
UPC #
-
Country of Origin
Mexico

Dimensions

Barb Size
Single Barb
Tube Size
1/2 in x 5/16 in
Fitting Side C Tube Inner Diameter
5/16 in
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side 3 Tube Inner Diameter
5/16 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in

Details

Item
Barbed Tee
Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Barbed
Temp. Range
-50 Degrees to 800 Degrees F
Compliance
RoHS Compliant
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Connection Type
Barbed
Color
Silver
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Max. Pressure
150 psi
Standards
RoHS
Fitting Shape
Tee
Fitting Side A Connection Type
Barbed
Fitting Side C Connection Type
Barbed
Minimum Operating Temperature
50 Degrees F
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
800 Degrees F
Fitting Side B Connection Type
Barbed
Application
Air, Non-Potable Water, Potable Water
Fitting Material
Stainless Steel
Barb Style
Single Barb
Material Grade
316L
Resistance Properties
Chemical-Resistant
Operating Temperature - Minimum
-100 Degrees F
Fitting Side 1 Connection Type
Barbed
Connector Type
Reducer
For Media Type
Air, Non-Potable Water, Potable Water
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
Operating Temperature - Maximum
800 Degrees F

Description

Barbed Tee, Specific Fitting Shape Reducing Tee, Application Air, Non-Potable Water, Potable Water, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/16 in, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.