Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Barbed 316L SS 90 Degree Elbow Sch 10

  • Mfr # LO-4SS

  • Zoro # G2885391


product price: $35.79
/ea

Key Features

Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Barb Size
Single Barb
Fitting Connection Type
Barbed
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-4SS
Zoro #
G2885391
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Tube Size
1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Standards
RoHS
Basic Pipe Fitting Shape
Elbow
Temp. Range
-50 Degrees to 800 Degrees F
Pipe Fitting Connection Type
Barbed
Color
Metallic
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
150 psi
Compliance
RoHS Compliant
Fitting Side A Connection Type
Barbed
Material Grade
316L
Fitting Material
Stainless Steel
Maximum Operating Temperature
800 Degrees F
Barb Style
Single Barb
Resistance Properties
Chemical-Resistant, Impact-Resistant, Pitting-Resistant
Application
Air, Non-Potable Water, Potable Water
Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
50 Degrees F
Fitting Side B Connection Type
Barbed
Operating Pressure - Maximum
150 psi
For Media Type
Air, Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
800 Degrees F
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Specific Fitting Shape 90 Degrees Elbow, Application Air, Non-Potable Water, Potable Water, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 800 Degrees F, Standards RoHS, Color Metallic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.