Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Barbed x 3/8" MNPT Tee PK 10

  • Mfr # T6-4WP

  • Zoro # G1972485


product price: $9.29
/pk 10, $0.93/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6-4WP
Zoro #
G1972485
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side A Pipe Size
3/8 in
Fitting Side C Tube Inner Diameter
1/4 in
Fitting Side B Tube Inner Diameter
1/4 in
Hex Size
11/16 in
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 3 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Barbed Tee
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Specific Pipe Fitting Shape
Tee
Color
White
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Tee
Temp. Range
9 Degrees to 150 Degrees F
Compliance
RoHS Compliant
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Minimum Operating Temperature
9 Degrees F
Fitting Side C Connection Type
Barbed
Resistance Properties
Chemical-Resistant
Standards
RoHS
Fitting Material
Polypropylene
Maximum Operating Pressure
125 psi @ 70 Degrees F
Fitting Side A Connection Type
MNPT
Barb Style
Single Barb
Application
Chemical
Fitting Side B Connection Type
Barbed
Fitting Shape
Tee
Maximum Operating Temperature
150 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Fitting Side 1 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Barbed Tee, Specific Fitting Shape Adapter Tee, Application Chemical, Barb Style Single Barb, Fitting Material Polypropylene, Material Grade Not Applicable, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.