Zoro Homepage

1/8" Barbed Straight Coupler PK 10

  • Mfr # C0-2WP

  • Zoro # G2623275


product price: $8.89
/pk 10, $0.89/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0-2WP
Zoro #
G2623275
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
1/8 in
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side 2 Tube Inner Diameter
1/8 in
Fitting Side 1 Tube Inner Diameter
1/8 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Coupling
Color
White
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Coupling
Temp. Range
9 Degrees to 150 Degrees F
Fitting Material
Polypropylene
Fitting Side A Connection Type
Barbed
Resistance Properties
Chemical-Resistant, Physical-Resistant
Barb Style
Single Barb
Maximum Operating Pressure
125 psi @ 70 Degrees F
Minimum Operating Temperature
9 Degrees F
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
150 Degrees F
Application
Chemical, Pharmaceutical
Standards
RoHS
Fitting Shape
Straight
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
9 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Chemicals, Non-Potable Water

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Connector, Application Chemical, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Minimum Operating Temperature 9 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.