Zoro Homepage

1/8" x 1/16" Barbed Reducing Coupling PK 10

  • Mfr # C2-1WP

  • Zoro # G1366644


product price: $8.19
/pk 10, $0.82/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Reducing Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2-1WP
Zoro #
G1366644
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side 2 Tube Inner Diameter
1/16 in
Fitting Side 1 Tube Inner Diameter
1/8 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Barbed
Color
White
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Reducing Coupling
Temp. Range
9 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Compliance
RoHS Compliant
Max. Pressure
150 psi
Maximum Operating Pressure
125 psi @ 70 Degrees F
Maximum Operating Temperature
150 Degrees F
Fitting Material
Polypropylene
Fitting Shape
Straight
Standards
RoHS
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
9 Degrees F
Resistance Properties
Chemical-Resistant, Physical-Resistant
Application
Chemical, Pharmaceutical
Barb Style
Single Barb
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
9 Degrees F
Connector Type
Coupling, Reducer
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
125 psi

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Reducing Connector, Application Chemical, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.