Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Barbed 316L SS Tee Sch 10

  • Mfr # TO-3SS

  • Zoro # G2754534


product price: $40.29
/ea

Key Features

Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed
Tube Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-3SS
Zoro #
G2754534
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Tube Size
3/16 in
Fitting Side B Tube Inner Diameter
3/16 in
Fitting Side C Tube Inner Diameter
3/16 in
Fitting Side A Tube Inner Diameter
3/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 3 Tube Inner Diameter
3/16 in
Fitting Side 1 Tube Inner Diameter
3/16 in

Details

Item
Barbed Tee
Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Max. Pressure
150 psi
Standards
RoHS
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Color
Silver
Specific Pipe Fitting Shape
Tee
Temp. Range
-50 Degrees to 800 Degrees F
Barb Style
Single Barb
Maximum Operating Temperature
800 Degrees F
Fitting Shape
Tee
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
50 Degrees F
Material Grade
316L
Application
Air, Non-Potable Water, Potable Water
Maximum Operating Pressure
150 psi
Fitting Side C Connection Type
Barbed
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Barbed
Operating Temperature - Minimum
-100 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 3 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
800 Degrees F
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
For Media Type
Air, Non-Potable Water, Potable Water

Description

Barbed Tee, Specific Fitting Shape Tee, Application Air, Non-Potable Water, Potable Water, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 800 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.