Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Barbed 90 Degree Elbow PK 10

  • Mfr # L0-6WP

  • Zoro # G3126417


product price: $14.89
/pk 10, $1.49/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Barb Size
Single Barb
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0-6WP
Zoro #
G3126417
UPC #
-
Country of Origin
Germany

Dimensions

Barb Size
Single Barb
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Temp. Range
9 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Color
White
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Application
Chemical, Pharmaceutical
Resistance Properties
Chemical-Resistant, Physical-Resistant
Barb Style
Single Barb
Fitting Material
Polypropylene
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
125 psi @ 70 Degrees F
Minimum Operating Temperature
9 Degrees F
Maximum Operating Temperature
150 Degrees F
Standards
RoHS
Operating Temperature - Minimum
9 Degrees F
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
125 psi

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow, Application Chemical, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Minimum Operating Temperature 9 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.