Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Barbed x MNPT Male Adapter PK 10

  • Mfr # A6-6WP

  • Zoro # G2971866


product price: $8.89
/pk 10, $0.89/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6-6WP
Zoro #
G2971866
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Hex Size
11/16 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Barbed x MNPT
Compliance
RoHS Compliant
Max. Pressure
150 psi
Temp. Range
9 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Color
White
Barb Style
Single Barb
Resistance Properties
Chemical-Resistant, Physical-Resistant
Fitting Material
Polypropylene
Maximum Operating Pressure
125 psi @ 70 Degrees F
Minimum Operating Temperature
9 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Barbed
Standards
RoHS
Application
Chemical, Pharmaceutical
Maximum Operating Temperature
150 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
9 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
125 psi
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
150 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Chemical, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 11/16 in, Minimum Operating Temperature 9 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.