Zoro Homepage

3/8" x 1/4" Barbed Reducing Coupler PK 10

  • Mfr # C6-4WP

  • Zoro # G0713736


product price: $10.99
/pk 10, $1.10/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Reducing Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6-4WP
Zoro #
G0713736
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Temp. Range
9 Degrees to 150 Degrees F
Max. Pressure
150 psi
Color
White
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Reducing Coupling
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
150 Degrees F
Fitting Material
Polypropylene
Application
Chemical, Pharmaceutical
Maximum Operating Pressure
125 psi @ 70 Degrees F
Minimum Operating Temperature
9 Degrees F
Resistance Properties
Chemical-Resistant, Physical-Resistant
Fitting Side B Connection Type
Barbed
Standards
RoHS
Fitting Shape
Straight
Barb Style
Single Barb
Operating Temperature - Maximum
150 Degrees F
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling, Reducer
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
9 Degrees F
Operating Pressure - Maximum
125 psi

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Reducing Connector, Application Chemical, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.