Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32" Barbed 316L SS Straight Coupler Sch 10

  • Mfr # CO-2.5SS

  • Zoro # G2856086


product price: $9.49
/ea

Key Features

Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
Straight Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Tube Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-2.5SS
Zoro #
G2856086
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Tube Size
5/32 in
Fitting Side B Tube Inner Diameter
5/32 in
Fitting Side A Tube Inner Diameter
5/32 in
Fitting Side 1 Tube Inner Diameter
5/32 in
Fitting Side 2 Tube Inner Diameter
5/32 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Coupling
Standards
RoHS
Temp. Range
-50 Degrees to 800 Degrees F
Compliance
RoHS Compliant
Basic Pipe Fitting Shape
Coupling
Color
Metallic
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
800 Degrees F
Fitting Material
Stainless Steel
Material Grade
316L
Minimum Operating Temperature
50 Degrees F
Fitting Side B Connection Type
Barbed
Fitting Shape
Straight
Barb Style
Single Barb
Resistance Properties
Chemical-Resistant, Impact-Resistant, Pitting-Resistant
Maximum Operating Pressure
150 psi
Application
Air, Non-Potable Water, Potable Water
For Media Type
Air, Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
50 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
800 Degrees F
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Specific Fitting Shape Straight Connector, Application Air, Non-Potable Water, Potable Water, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 800 Degrees F, Standards RoHS, Color Metallic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.