Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Barbed Wye Connector PK 10

  • Mfr # Y0-10WP

  • Zoro # G1632942


product price: $42.29
/pk 10, $4.23/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Wye
Barb Size
Single Barb
Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Wye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0-10WP
Zoro #
G1632942
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side A Tube Inner Diameter
5/8 in
Fitting Side C Tube Inner Diameter
5/8 in
Fitting Side B Tube Inner Diameter
5/8 in
Fitting Side 2 Tube Inner Diameter
5/8 in
Fitting Side 3 Tube Inner Diameter
5/8 in
Fitting Side 1 Tube Inner Diameter
5/8 in

Details

Item
Barbed Wye
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Wye
Specific Pipe Fitting Shape
Wye
Compliance
RoHS Compliant
Temp. Range
9 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Barbed
Color
White
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
9 Degrees F
Fitting Side B Connection Type
Barbed
Application
Chemical
Resistance Properties
Chemical-Resistant
Fitting Side C Connection Type
Barbed
Maximum Operating Pressure
125 psi @ 70 Degrees F
Maximum Operating Temperature
150 Degrees F
Barb Style
Single Barb
Fitting Material
Polypropylene
Fitting Shape
Wye
Standards
RoHS
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Fitting Side 3 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Connector Type
Coupling

Description

Barbed Wye, Specific Fitting Shape Wye, Application Chemical, Barb Style Single Barb, Fitting Material Polypropylene, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/8 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.