Zoro Homepage

Cross, Nylon, Barbed1/8in, PK10

  • Mfr # X0-2BN

  • Zoro # G1188957


product price: $19.19
/pk 10, $1.92/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Cross
Barb Size
Single Barb
Fitting Connection Type
Barbed
Max. Pressure
150 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X0-2BN
Zoro #
G1188957
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
1/8 in
Fitting Side D Tube Inner Diameter
1/8 in
Fitting Side C Tube Inner Diameter
1/8 in
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side 4 Tube Inner Diameter
1/8 in
Fitting Side 1 Tube Inner Diameter
1/8 in
Fitting Side 3 Tube Inner Diameter
1/8 in
Fitting Side 2 Tube Inner Diameter
1/8 in

Description

Barbed Cross, Specific Fitting Shape Cross, Application Air, Fuel Lube, Non-Potable Water, Barb Style Single Barb, Fitting Material Nylon, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Fitting Side D Connection Type Barbed, Fitting Side D Tube Inner Diameter 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.