Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross, PVDF, Barbed1/16in, PK5

  • Mfr # X0-1NK

  • Zoro # G2755051


product price: $13.29
/pk 5, $2.66/ea

Key Features

Tube Fitting Material
PVC
Specific Fitting Shape
Cross
Barb Size
Single Barb
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X0-1NK
Zoro #
G2755051
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side C Tube Inner Diameter
1/16 in
Fitting Side D Tube Inner Diameter
1/16 in
Fitting Side A Tube Inner Diameter
1/16 in
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side 4 Tube Inner Diameter
1/16 in
Fitting Side 3 Tube Inner Diameter
1/16 in
Fitting Side 1 Tube Inner Diameter
1/16 in
Fitting Side 2 Tube Inner Diameter
1/16 in

Details

Item
Barbed Cross
Tube Fitting Material
PVC
Specific Fitting Shape
Cross
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Temp. Range
-80 Degrees to 226 Degrees F
Specific Pipe Fitting Shape
Cross Adapter
Standards
RoHS
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Plastic
Max. Pressure
260 psi @ 70 Degrees F
Color
Natural
Pipe Fitting Connection Type
Barbed
Fitting Shape
Cross
Application
Chemical
Barb Style
Single Barb
Fitting Side C Connection Type
Barbed
Maximum Operating Temperature
226 Degrees F
Resistance Properties
Chemical-Resistant
Minimum Operating Temperature
80 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Side D Connection Type
Barbed
Maximum Operating Pressure
260 psi @ 70 Degrees F
Fitting Side B Connection Type
Barbed
Fitting Material
PVDF
Operating Temperature - Minimum
0 Degrees F
Connector Type
Coupling
For Media Type
Acids, Chemicals, Solvents
Fitting Side 4 Connection Type
Barbed
Operating Pressure - Maximum
260 psi
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
Operating Temperature - Maximum
226 Degrees F

Description

Barbed Cross, Specific Fitting Shape Cross, Application Chemical, Barb Style Single Barb, Fitting Material PVDF, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/16 in, Fitting Side D Connection Type Barbed, Fitting Side D Tube Inner Diameter 1/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.