Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross, PVDF, Barbed1/8in, PK5

  • Mfr # X0-2NK

  • Zoro # G1649916


product price: $13.89
/pk 5, $2.78/ea

Key Features

Tube Fitting Material
PVC
Specific Fitting Shape
Cross
Barb Size
Single Barb
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X0-2NK
Zoro #
G1649916
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side B Tube Inner Diameter
1/8 in
Fitting Side C Tube Inner Diameter
1/8 in
Fitting Side D Tube Inner Diameter
1/8 in
Fitting Side 3 Tube Inner Diameter
1/8 in
Fitting Side 1 Tube Inner Diameter
1/8 in
Fitting Side 4 Tube Inner Diameter
1/8 in
Fitting Side 2 Tube Inner Diameter
1/8 in

Details

Item
Barbed Cross
Tube Fitting Material
PVC
Specific Fitting Shape
Cross
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Basic Pipe Fitting Shape
Cross
Pipe Fitting Connection Type
Barbed
Max. Pressure
260 psi @ 70 Degrees F
Temp. Range
-80 Degrees to 226 Degrees F
Specific Pipe Fitting Shape
Cross Adapter
Standards
RoHS
Color
Natural
Basic Pipe Fitting Material
Plastic
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Barbed
Fitting Side C Connection Type
Barbed
Fitting Side D Connection Type
Barbed
Fitting Material
PVDF
Minimum Operating Temperature
80 Degrees F
Fitting Shape
Cross
Fitting Side B Connection Type
Barbed
Barb Style
Single Barb
Application
Chemical
Maximum Operating Temperature
226 Degrees F
Maximum Operating Pressure
260 psi @ 70 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Barbed
Fitting Side 4 Connection Type
Barbed
Operating Pressure - Maximum
260 psi
Fitting Side 1 Connection Type
Barbed
For Media Type
Acids, Chemicals, Solvents
Connector Type
Coupling
Fitting Side 3 Connection Type
Barbed
Operating Temperature - Maximum
226 Degrees F

Description

Barbed Cross, Specific Fitting Shape Cross, Application Chemical, Barb Style Single Barb, Fitting Material PVDF, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Fitting Side D Connection Type Barbed, Fitting Side D Tube Inner Diameter 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.