Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0-16AGPP
Zoro #
G903513901
UPC #
-
Country of Origin
Unknown
Dimensions
Fitting Side B Tube Inner Diameter
1 in
Fitting Side A Tube Inner Diameter
1 in
For Tube Inside Diameter
1 in
Details
Item
ELBOW
Specific Fitting Shape
90 Degrees Elbow
Connection Type
Barbed x Barbed
Application
Anti-Microbial Medical, Potable Water
Barb Style
Single Barb
Fitting Side A Connection Type
Barbed
End Connection Type
Barbed
Fitting Shape
Elbow
Fitting Material
Polypropylene
Fitting Side B Connection Type
Barbed
For Tube ID
1 in x 1 in
Description
ELBOW, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow, Application Anti-Microbial Medical, Potable Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.