Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Nylon, Barbed3/4", MNPT3/4", PK10

  • Mfr # L12-10BN

  • Zoro # G0761713


product price: $13.39
/pk 10, $1.34/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12-10BN
Zoro #
G0761713
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Fitting Side A Tube Inner Diameter
3/4 in
Fitting Side B Pipe Size
3/4 in
Hex Size
1 1/8 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Inner Diameter
3/4 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Plastic
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Shape
Elbow
Standards
RoHS
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed x MNPT
Color
Black
Maximum Operating Pressure
150 psi @ 70 Degrees F
Fitting Side B Connection Type
MNPT
Barb Style
Single Barb
Minimum Operating Temperature
50 Degrees F
Resistance Properties
Chemical-Resistant, Fuel-Resistant, Impact-Resistant, Lubricant-Resistant
Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Barbed
Fitting Material
Nylon
Material Grade
Nylon 6.6
Maximum Operating Temperature
275 Degrees F
Application
Cooling, Lubrication
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
50 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
275 Degrees F
For Media Type
Coolants, Fuels, Non-Potable Water, Oils

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 3/4 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade Nylon 6.6, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Cooling, Lubrication, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black, Hex Size 1 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.