Shop ELDON JAMES

Elbow, Nylon, UNF5/16", Barbed1/16", PK10

  • Mfr # L1032-1BN
  • Zoro # G1562933

product price: 
$
8.59
/pk of 10, $0.86/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Single Barb
Fitting Connection Type
Threaded x Barbed
Pipe Size - Pipe Fitting
10-32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L1032-1BN
Zoro #
G1562933
UPC #
-
Country of Origin
Germany
Item
Barbed Fitting Elbow
Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Threaded x Barbed
Color
Black
Basic Pipe Fitting Shape
Elbow
Temp. Range
-50 Degrees to 275 Degrees F
Max. Pressure
150 psi
Standards
RoHS
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
90 Degrees Elbow
Minimum Operating Temperature
50 Degrees F
Fitting Side A Connection Type
UNF
Application
Air, Non-Potable Water
Maximum Operating Pressure
150 psi @ 70 Degrees F
Resistance Properties
Chemical-Resistant, Fuel-Resistant, Impact-Resistant, Lubricant-Resistant
Fitting Side B Connection Type
Barbed
Fitting Shape
90 Degrees Elbow
Material Grade
Nylon 6.6
Fitting Material
Nylon
Maximum Operating Temperature
275 Degrees F
Barb Style
Single Barb
Connector Type
Adapter
Operating Temperature - Minimum
50 Degrees F
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
UNF
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
275 Degrees F
Operating Pressure - Maximum
150 psi
Wire Color
Black

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
10-32
Thread Size B
10-32
Fitting Side A Pipe Size
5/16 in
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side 2 Tube Inner Diameter
1/16 in
Thread Size 2
10-32
Fitting Side 1 Pipe Size
5/16 in

Description

Barbed Fitting Elbow, Fitting Side A Connection Type UNF, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 5/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade Nylon 6.6, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.