Zoro Homepage
This item is Discontinued.
Eldon James Elbow, PK5 L0-2-200AGNN

Elbow, PK5 (Discontinued)

  • Mfr # L0-2-200AGNN
  • Zoro # G703513897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0-2-200AGNN
Zoro #
G703513897
UPC #
-
Country of Origin
Unknown

Dimensions

Fitting Side A Tube Inner Diameter
1/8 in
For Tube Inside Diameter
1/8 in
Fitting Side B Tube Inner Diameter
1/8 in

Details

Item
ELBOW
Specific Fitting Shape
90 Degrees Elbow
Connection Type
Barbed x Barbed
Application
Anti-Microbial Medical, Potable Water
Fitting Side B Connection Type
Barbed
End Connection Type
Barbed
For Tube ID
1/8 in x 1/8 in
Barb Style
Single Barb
Fitting Side A Connection Type
Barbed
Fitting Shape
Elbow
Fitting Material
Nylon

Description

ELBOW, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Single Barb, Fitting Material Nylon, Specific Fitting Shape 90 Degrees Elbow, Application Anti-Microbial Medical, Potable Water, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.