Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, PVDF, Barbed1/4", Barbed1/4", PK5

  • Mfr # L0-4NK

  • Zoro # G0549105


product price: $23.89
/pk 5, $4.78/ea

Key Features

Tube Fitting Material
PVDF
Specific Fitting Shape
90 Degrees Elbow
Barb Size
Single Barb
Fitting Connection Type
Barbed
Max. Pressure
260 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0-4NK
Zoro #
G0549105
UPC #
-
Country of Origin
Germany

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
PVDF
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Max. Pressure
260 psi @ 70 Degrees F
Basic Pipe Fitting Shape
Elbow
Compliance
RoHS Compliant
Pipe Fitting Connection Type
Barbed
Color
White
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Plastic
Standards
RoHS, USP Class VI
Temp. Range
-80 Degrees to 226 Degrees F
Fitting Side A Connection Type
Barbed
Barb Style
Single Barb
Fitting Side B Connection Type
Barbed
Fitting Shape
90 Degrees Elbow
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
226 Degrees F
Application
Chemical, Pharmaceutical
Fitting Material
PVDF
Maximum Operating Pressure
260 psi @ 70 Degrees F
Minimum Operating Temperature
80 Degrees F
Operating Temperature - Maximum
226 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Operating Pressure - Maximum
260 psi
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
80 Degrees F
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape 90 Degrees Elbow, Application Chemical, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White, Minimum Operating Temperature 80 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.