Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, PVDF, Barbed3/8", MNPT1/4", PK5

  • Mfr # L4-6NK

  • Zoro # G2467841


product price: $19.99
/pk 5, $4.00/ea

Key Features

Tube Fitting Material
PV DC
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4-6NK
Zoro #
G2467841
UPC #
-
Country of Origin
Iceland

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
9/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
PV DC
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Barbed x MNPT
Standards
RoHS, USP Class VI
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
White
Max. Pressure
260 psi
Temp. Range
-80 Degrees to 226 Degrees F
Fitting Side B Connection Type
MNPT
Barb Style
Single Barb
Maximum Operating Temperature
226 Degrees F
Application
Chemical, Pharmaceutical
Minimum Operating Temperature
80 Degrees F
Fitting Shape
90 Degrees Elbow
Resistance Properties
Chemical-Resistant
Fitting Material
PVDF
Fitting Side A Connection Type
Barbed
Maximum Operating Pressure
260 psi @ 70 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Maximum
226 Degrees F
Fitting Side 1 Connection Type
Barbed
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
260 psi
Operating Temperature - Minimum
80 Degrees F

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Chemical, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White, Hex Size 9/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.