Elbow, Nylon, Barbed1/8 in, MNPT1/8 in, PK10
- Mfr # L2-3BN
- Zoro # G2062961
product price:Â
$
9.69
/pk of 10, $0.97/ea
Key Features
Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L2-3BN
- Zoro #
- G2062961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Barb Size
- Single Barb
- Pipe Size - Pipe Fitting
- 1/8 in
- Pipe Size (Fittings)
- 1/8"
- Fitting Side A Tube Inner Diameter
- 1/8 in
- Hex Size
- 7/16 in
- Fitting Side B Pipe Size
- 1/8 in
- Fitting Side 1 Tube Inner Diameter
- 1/8 in
- Fitting Side 2 Pipe Size
- 1/8 in
Description
Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 1/8 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade Nylon 6.6, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Cooling, Lubrication, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black, Hex Size 7/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.