Carbon Steel Ground Joint Coupling
- Mfr # BULK-GJC-7
- Zoro # G724479714
product price:Â
$
898.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Carbon Steel
Spud Gender
Male
Stem Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-GJC-7
- Zoro #
- G724479714
- UPC #
- 197666319161
- Country of Origin
- United States
Dimensions
- Stem Size
- 4 in
Details
- Stem Material
- Carbon Steel
- Item
- Carbon Steel Ground Joint Coupling
- Spud Gender
- Male
Description
Carbon Steel Ground Joint Coupling, For Hose I.D. Not Applicable, Spud Gender Male, Spud Inside Diameter Not Applicable, Stem Gender Male, Stem Size 4 in, Wing Nut Gender Not Applicable, Wing Nut Pipe Size Not Applicable, Wing Nut Thread Type Not Applicable, Spud Material Carbon Steel, Stem Material Carbon Steel, Wing Nut Material Not Applicable, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.