Zoro Homepage

Mini Clamp, 13/16 In Min Dia, Black, PK10

  • Mfr # HC-J-10PK

  • Zoro # G0673443


product price: $5.49
/pk 10, $0.55/ea

Key Features

Material
Nylon
Type
Snap-On Clamp
Min. Dia. (In.)
13/16 in
Teeth
11 Sets
Max. Dia. (In.)
31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-J-10PK
Zoro #
G0673443
UPC #
-
Country of Origin
United States

Dimensions

Min. Dia. (In.)
13/16 in
Max. Dia. (In.)
31/32 in
Band Thickness
0.22 in
Clamp Maximum Inside Diameter
0.906 in
Clamp Minimum Inside Diameter
0.799 in

Details

Material
Nylon
Item
Mini Clamp
Type
Snap-On Clamp
Teeth
11 Sets
Standards
ASTM D2239/D3350, NSF 14, NSF 62
Color
Black
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Clamp Type
Snap-on Clamp
Maximum Operating Temperature
170 Degrees F
Tooth Grip Type
Double
Reusable Clamp
Yes

Description

Mini Clamp, Band Thickness 0.22 in, Band Width Not Applicable, Clamp Maximum Inside Diameter 0.906 in, Clamp Minimum Inside Diameter 0.799 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 170 Degrees F, Standards ASTM D2239/D3350, NSF 14, NSF 62, Reusable Clamp Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.