Nipple, Threaded Hex, PVDC, 1/4 In, PK5
Mfr # N4NK
Zoro # G3485352
product price: $15.99
/pk 5, $3.20/eaKey Features
Specific Fitting Shape
Hex Nipple
Fitting Connection Type
MNPT
Pipe Size - Pipe Fitting
1/4 in
Temp. Range
-80 Degrees to 226 Degrees F
Specific Pipe Fitting Shape
Hex Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4NK
Zoro #
G3485352
UPC #
-
Country of Origin
United Kingdom
Dimensions
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Details
Item
Hex Nipple
Specific Fitting Shape
Hex Nipple
Fitting Connection Type
MNPT
Temp. Range
-80 Degrees to 226 Degrees F
Specific Pipe Fitting Shape
Hex Nipple
Pipe Fitting Connection Type
MNPT
Color
Natural
Standards
FDA Compliant, Meets USP Class VI Requirements, NSF 61 And 51 Certified
Description
Hex Nipple, Specific Fitting Shape Hex Nipple, Standards FDA Compliant, Meets USP Class VI Requirements, NSF 61 And 51 Certified, Color Natural, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.