Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, Threaded Hex, PVDC, 1/8 In, PK5

  • Mfr # N2NK

  • Zoro # G3059427


product price: $13.99
/pk 5, $2.80/ea

Key Features

Specific Fitting Shape
Hex Nipple
Fitting Connection Type
MNPT
Pipe Size - Pipe Fitting
1/8 in
Pipe Fitting Connection Type
MNPT
Pipe Size (Fittings)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2NK
Zoro #
G3059427
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"

Details

Item
Hex Nipple
Specific Fitting Shape
Hex Nipple
Fitting Connection Type
MNPT
Pipe Fitting Connection Type
MNPT
Specific Pipe Fitting Shape
Hex Nipple
Color
Natural
Standards
FDA Compliant, Meets USP Class VI Requirements, NSF 61 And 51 Certified
Temp. Range
-80 Degrees to 226 Degrees F

Description

Hex Nipple, Specific Fitting Shape Hex Nipple, Standards FDA Compliant, Meets USP Class VI Requirements, NSF 61 And 51 Certified, Color Natural, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.