Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Coupler, 3/8In, Barbed, Nylon, PK10

  • Mfr # C0-6BN

  • Zoro # G2806307


product price: $8.99
/pk 10, $0.90/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0-6BN
Zoro #
G2806307
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Specific Pipe Fitting Shape
Reducing Coupling
Standards
RoHS
Max. Pressure
150 psi @ 70 Degrees F
Basic Pipe Fitting Shape
Coupling
Temp. Range
-50 Degrees to 275 Degrees F
Pipe Fitting Connection Type
Barbed
Color
Black
Basic Pipe Fitting Material
Plastic
Minimum Operating Temperature
50 Degrees F
Application
Air, Non-Potable Water
Fitting Side B Connection Type
Barbed
Resistance Properties
Chemical-Resistant, Fuel-Resistant, Impact-Resistant, Lubricant-Resistant
Maximum Operating Pressure
150 psi @ 70 Degrees F
Fitting Material
Nylon
Fitting Side A Connection Type
Barbed
Fitting Shape
Straight
Material Grade
Nylon 6.6
Maximum Operating Temperature
275 Degrees F
Barb Style
Single Barb
Operating Temperature - Maximum
275 Degrees F
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
50 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade Nylon 6.6, Specific Fitting Shape Straight Connector, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.