Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, HDPE, Barbed1", MNPT1", PK10

  • Mfr # A16-16HDPE

  • Zoro # G1656277


product price: $17.59
/pk 10, $1.76/ea

Key Features

Tube Fitting Material
HDPE
Specific Fitting Shape
Straight Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16-16HDPE
Zoro #
G1656277
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Inner Diameter
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Tube Inner Diameter
1 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
HDPE
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Barbed x MNPT
Pipe Fitting Connection Type
Barbed x MNPT
Color
White
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Standards
FDA 21 CFR 177.1520, ISO 9001, RoHS, USP Class VI
Specific Pipe Fitting Shape
Adapter
Temp. Range
-80 Degrees to 226 Degrees F
Max. Pressure
260 psi
Resistance Properties
Chemical-Resistant
Fitting Material
HDPE
Maximum Operating Pressure
260 psi
Application
Medical
Barb Style
Single Barb
Maximum Operating Temperature
226 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
80 Degrees F
Operating Pressure - Maximum
260 psi
Operating Temperature - Maximum
226 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
80 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Food, Potable Water
Connector Type
Adapter

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape Straight Adapter, Application Medical, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, ISO 9001, RoHS, USP Class VI, Color White, Minimum Operating Temperature 80 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.