Shop ELDON JAMES

Straight, PP, Barbed1/4", MNPT1/4", PK10

  • Mfr # A4-4WP
  • Zoro # G1269992

product price: 
$
8.15
/pk of 10, $0.82/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A4-4WP
Zoro #
G1269992
UPC #
-
Country of Origin
United States
Item
Barbed Fitting Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Barbed x MNPT
Color
White
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Compliance
RoHS Compliant
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Adapter
Temp. Range
9 Degrees to 150 Degrees F
Fitting Side A Connection Type
Barbed
Resistance Properties
Chemical-Resistant, Physical-Resistant
Maximum Operating Pressure
125 psi @ 70 Degrees F
Barb Style
Single Barb
Fitting Shape
Straight
Standards
RoHS
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
9 Degrees F
Fitting Side B Connection Type
MNPT
Application
Chemical, Pharmaceutical
Fitting Material
Polypropylene
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
9 Degrees F
Operating Temperature - Maximum
150 Degrees F
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Chemicals, Non-Potable Water
Connector Type
Adapter
Operating Pressure - Maximum
125 psi
Wire Color
White

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side B Pipe Size
1/4 in
Hex Size
9/16 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Chemical, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 9/16 in, Minimum Operating Temperature 9 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.