Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, PVDF, Barbed1", MNPT1", PK5

  • Mfr # A16-16NK

  • Zoro # G2757011


product price: $33.19
/pk 5, $6.64/ea

Key Features

Tube Fitting Material
PVDF
Specific Fitting Shape
Straight Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16-16NK
Zoro #
G2757011
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Fitting Side B Pipe Size
1 in
Hex Size
1 25/64 in
Fitting Side A Tube Inner Diameter
1 in
Fitting Side 1 Tube Inner Diameter
1 in
Fitting Side 2 Pipe Size
1 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
PVDF
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Barbed x MNPT
Pipe Fitting Connection Type
Barbed x MNPT
Color
White
Standards
ISO 9001, RoHS, USP Class VI
Temp. Range
-80 Degrees to 226 Degrees F
Max. Pressure
260 psi
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Fitting Material
PVDF
Fitting Side B Connection Type
MNPT
Resistance Properties
Chemical-Resistant
Fitting Shape
Straight
Maximum Operating Pressure
260 psi @ 70 Degrees F
Barb Style
Single Barb
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
80 Degrees F
Application
Chemical, Pharmaceutical
Maximum Operating Temperature
226 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
260 psi
Operating Temperature - Maximum
226 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Minimum
80 Degrees F
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Adapter, Application Chemical, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards ISO 9001, RoHS, USP Class VI, Color White, Hex Size 1 25/64 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.