Strt, HDPE, Barbed1/8", Barbed1/16", PK10
Mfr # C2-1HDPE
Zoro # G1937932
product price: $7.49
/pk 10, $0.75/eaKey Features
Tube Fitting Material
HDPE
Specific Fitting Shape
Straight Reducing Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2-1HDPE
Zoro #
G1937932
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Single Barb
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side 2 Tube Inner Diameter
1/16 in
Fitting Side 1 Tube Inner Diameter
1/8 in
Description
Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape Straight Reducing Connector, Application Medical, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White, Minimum Operating Temperature 80 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.