Zoro Homepage

Strt, Nylon, Barbed3/8", Barbed1/4", PK10

  • Mfr # C6-4BN

  • Zoro # G2851301


product price: $12.79
/pk 10, $1.28/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Reducing Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6-4BN
Zoro #
G2851301
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
3/8 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Shape
Coupling
Max. Pressure
150 psi @ 70 Degrees F
Standards
RoHS
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Reducing Coupling
Color
Black
Compliance
RoHS Compliant
Fitting Material
Nylon
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
275 Degrees F
Fitting Side B Connection Type
Barbed
Fitting Shape
Straight
Resistance Properties
Chemical-Resistant, Fuel-Resistant, Impact-Resistant, Lubricant-Resistant
Minimum Operating Temperature
50 Degrees F
Material Grade
Nylon 6.6
Barb Style
Single Barb
Maximum Operating Pressure
150 psi @ 70 Degrees F
Application
Air, Non-Potable Water
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
50 Degrees F
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling, Reducer
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
275 Degrees F

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade Nylon 6.6, Specific Fitting Shape Straight Reducing Connector, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.