Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Nylon, Barbed5/16", MNPT3/8", PK10

  • Mfr # A6-5BN

  • Zoro # G2301257


product price: $7.79
/pk 10, $0.78/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6-5BN
Zoro #
G2301257
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side A Tube Inner Diameter
5/16 in
Fitting Side B Pipe Size
3/8 in
Hex Size
11/16 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Inner Diameter
5/16 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Shape
Adapter
Color
Black
Standards
RoHS
Pipe Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Fitting Material
Nylon
Resistance Properties
Chemical-Resistant, Fuel-Resistant, Impact-Resistant, Lubricant-Resistant
Application
Cooling, Lubrication
Maximum Operating Pressure
150 psi @ 70 Degrees F
Minimum Operating Temperature
50 Degrees F
Fitting Side B Connection Type
MNPT
Barb Style
Single Barb
Maximum Operating Temperature
275 Degrees F
Material Grade
Nylon 6.6
Fitting Shape
Straight
Fitting Side A Connection Type
Barbed
For Media Type
Coolants, Fuels, Non-Potable Water, Oils
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
50 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
275 Degrees F
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 5/16 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade Nylon 6.6, Specific Fitting Shape Straight Adapter, Application Cooling, Lubrication, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black, Hex Size 11/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.